Motion
HA 2309

SKF
HA 2309

Adapter Sleeve - 1.4375 in Bore Dia., M45x1.5 Thread Size
Mi Item #08485513
MFR #HA 2309
Price$743.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 2309

Adapter Sleeve - 1.4375 in Bore Dia., M45x1.5 Thread Size
Mi Item #08485513
MFR #HA 2309

Mfr description
HA 2309
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.97/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Thread Size  
    M45x1.5

Details

  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)