Motion
22334 CCJA/W33VA406

SKF
22334 CCJA/W33VA406

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Straight Bore, Open, C4
MI ITEM #08485519
MFR #22334 CCJA/W33VA406
Price$10,137.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22334 CCJA/W33VA406

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Straight Bore, Open, C4
MI ITEM #08485519
MFR #22334 CCJA/W33VA406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,137.62/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    120 mm
  • Weight
    129.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical roller bearings for vibrating equipment
  • Finish Coating
    None
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316570347906
  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    223
  • UPC_NO
    7316570347906

Overview

Mfr description
22334 CCJA/W33VA406
  • Spherical roller bearings for vibrating equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought