Motion
STO 6 TN

SKF
STO 6 TN

Yoke Roller Bearing - 6 mm Bore
MI ITEM #08485524
MFR #STO 6 TN
List Price$97.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
STO 6 TN

Yoke Roller Bearing - 6 mm Bore
MI ITEM #08485524
MFR #STO 6 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.87/each for your price

Overview

Mfr description
STO 6 TN

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Bearing Material
    Bearing steel
  • Number Of Rows
    1
  • Overall Width
    10 mm
  • Outside Diameter
    19 mm
  • Radial Dynamic Load Capacity
    841 lbf
  • Radial Static Load Capacity
    1012 lbf
  • Max Rpm
    7000 rpm
  • Static Load Capacity
    1012 lbf
  • Finish Coating
    Uncoated
  • Dynamic Load Capacity
    841 lbf
  • Manufacturer Product Page
  • Weight
    0.037 lbs
  • Material
    Bearing steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text