Motion
YEL 208-2RF/VL065

SKF
YEL 208-2RF/VL065

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, 2.2188 in Width
Mi Item #08485527
MFR #YEL 208-2RF/VL065
Price$124.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 208-2RF/VL065

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, 2.2188 in Width
Mi Item #08485527
MFR #YEL 208-2RF/VL065

Mfr description
YEL 208-2RF/VL065
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.58/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width
    2.2188 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)