Motion
3209 A-2ZTN9/MT33

SKF
3209 A-2ZTN9/MT33

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08485533
MFR #3209 A-2ZTN9/MT33
Price$272.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3209 A-2ZTN9/MT33

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #08485533
MFR #3209 A-2ZTN9/MT33

Mfr description
3209 A-2ZTN9/MT33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.80/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    30 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    1.1875 in
  • Weight
    1.438 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    3209 A-2ZTN9/MT33
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316570367836
  • Product Type
    Angular Contact Bearings
  • Radial Static Load Capacity
    9330
  • Row Type Fill Slot
    2
  • Seal Material
    Tinplate
  • Series
    322
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570367836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)