Motion
22334 CCJA/W33VA405

SKF
22334 CCJA/W33VA405

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Straight Bore, C4
Mi Item #08485540
MFR #22334 CCJA/W33VA405
Price$8,448.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22334 CCJA/W33VA405

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Straight Bore, C4
Mi Item #08485540
MFR #22334 CCJA/W33VA405

Mfr description
22334 CCJA/W33VA405
  • Spherical roller bearings for vibrating equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,448.02/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    120 mm
  • Weight
    129.0 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical roller bearings for vibrating equipment
  • Dynamic Load Capacity
    418819 lbf
  • Finish Coating
    None
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570371758
  • Number Of Rows
    Double Row
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    223
  • Static Load Capacity
    485587 lbf
  • UPC_NO
    7316570371758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)