Motion
NA 4852

SKF
NA 4852

Needle Roller Bearing - 260 mm Bore, 320 mm OD, 60 mm Width
Mi Item #08485541
MFR #NA 4852
Price$6,672.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4852

Needle Roller Bearing - 260 mm Bore, 320 mm OD, 60 mm Width
Mi Item #08485541
MFR #NA 4852

Mfr description
NA 4852
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,672.88/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    60 mm
  • Weight
    23.4 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 4852 Needle Roller Bearing features a 260 mm bore diameter, 320 mm outside diameter, 60 mm overall width, and a weight of 23.4 lbs, ideal for heavy-load environments.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    1500 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    80482 lbf
  • Radial Static Load Capacity
    269771 lbf
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)