Motion
T4EB 240/VE174

SKF
T4EB 240/VE174

240 mm Bore, 320 mm OD, 42 mm Width
Mi Item #08485552
MFR #T4EB 240/VE174
Price$2,751.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
T4EB 240/VE174

240 mm Bore, 320 mm OD, 42 mm Width
Mi Item #08485552
MFR #T4EB 240/VE174

Mfr description
T4EB 240/VE174
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,751.85/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter
    320 mm
  • Overall Width
    42 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)