Motion
SAF 1517/C3

SKF
SAF 1517/C3

Pillow Block Housing - Cast iron Housing Material
Mi Item #08485561
MFR #SAF 1517/C3
Price$1,395.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 1517/C3

Pillow Block Housing - Cast iron Housing Material
Mi Item #08485561
MFR #SAF 1517/C3

Mfr description
SAF 1517/C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,395.23/each

Specifications

Dimensions

  • Bolt Center To Center Length
    10.4375 in
  • Overall Height  
    180.97 mm
  • Overall Length  
    330.20 mm
  • Weight
    36.5 lbs

Details

  • Housing Material
    Cast Iron
  • Max Rpm
    5600 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Series
    SAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)