Motion
6205-2Z/C2ELHT23

SKF
6205-2Z/C2ELHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #08485562
MFR #6205-2Z/C2ELHT23
List Price$45.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6205-2Z/C2ELHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #08485562
MFR #6205-2Z/C2ELHT23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.60/each for your price

Overview

Mfr description
6205-2Z/C2ELHT23
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C2
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Seal Type
    Non-Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    15 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    3327 lbf
  • Radial Static Load Capacity
    1754 lbf
  • Manufacturer Catalog Number
    6205-2Z/C2ELHT23
  • UPC_NO
    7316570386202
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6205-2Z/C2ELHT23
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6205-2Z/C2ELHT23 is a 25 mm bore radial/deep groove ball bearing with 52 mm OD, 15 mm width, straight design, double shielded type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text