Motion
210 NR/C3

SKF
210 NR/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, With Snap Ring
MI ITEM #08485563
MFR #210 NR/C3
Price$177.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
210 NR/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, With Snap Ring
MI ITEM #08485563
MFR #210 NR/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177.89/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    210 NR/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 210 NR/C3 is a 50 mm bore radial/deep groove ball bearing with 90 mm OD, 20 mm width, straight design, open type.
  • Manufacturer Catalog Number
    210 NR/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8790 lbf
  • Radial Static Load Capacity
    7750 lbf
  • Series
    2
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316570388572

Overview

Mfr description
210 NR/C3
  • Deep groove ball bearing, with filling slot (Max Type)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought