Motion
W 6300-2RS1

SKF
W 6300-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #08485567
MFR #W 6300-2RS1
Price$64.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 6300-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #08485567
MFR #W 6300-2RS1

Mfr description
W 6300-2RS1
  • Single Row Deep Groove Ball Bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.13/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Stainless steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    W 6300-2RS1
  • Element Material
    Stainless steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The W 6300-2RS1 is a 10 mm bore radial/deep groove ball bearing with 35 mm OD, 11 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    W 6300-2RS1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    760 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570393101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)