Motion
7060 BGM

SKF
7060 BGM

Angular Contact Bearing - 300 mm Bore, 460 mm OD, 74 mm Width, Open, Without Snap Ring
Mi Item #08485569
MFR #7060 BGM
Price$36,092.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7060 BGM

Angular Contact Bearing - 300 mm Bore, 460 mm OD, 74 mm Width, Open, Without Snap Ring
Mi Item #08485569
MFR #7060 BGM

Mfr description
7060 BGM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,092.38/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    74 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)