Motion
IR 45X52X22

SKF
IR 45X52X22

Inner Ring - 45 mm Bore, 52 mm OD, Bearing steel
MI ITEM #08485582
MFR #IR 45X52X22
Price$52.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 45X52X22

Inner Ring - 45 mm Bore, 52 mm OD, Bearing steel
MI ITEM #08485582
MFR #IR 45X52X22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.55/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    52 mm
  • Overall Width
    22 mm
  • Weight
    0.1962 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The IR 45X52X22 is an inner ring with a 45 mm bore diameter, 52 mm outside diameter, and 22 mm overall width, weighing 0.1962 lbs.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR

Overview

Mfr description
IR 45X52X22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought