Motion
24152 CC/C2W33

SKF
24152 CC/C2W33

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 180 mm Width, Straight Bore, C2
MI ITEM #08485604
MFR #24152 CC/C2W33
List Price$35,628.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24152 CC/C2W33

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 180 mm Width, Straight Bore, C2
MI ITEM #08485604
MFR #24152 CC/C2W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35,628.76/each for your price

Overview

Mfr description
24152 CC/C2W33
  • Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C2

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Lubrication Hole Type
    Hole and groove
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Finish Coating
    None
  • Series
    241
  • Manufacturer Upc Number
    7316570420968
  • UPC_NO
    7316570420968
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C2
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought