Motion
NK 95/36

SKF
NK 95/36

Needle Roller Bearing - 95 mm Bore, 115 mm OD, 36 mm Width
MI ITEM #08485613
MFR #NK 95/36
Price$275.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 95/36

Needle Roller Bearing - 95 mm Bore, 115 mm OD, 36 mm Width
MI ITEM #08485613
MFR #NK 95/36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$275.83/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    36 mm
  • Weight
    1.43 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The NK 95/36 Needle Roller Bearing features a 95 mm bore diameter, 115 mm outside diameter, 36 mm overall width, and a weight of 1.43 lbs, designed for demanding industrial systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4800 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    23605 lbf
  • Radial Static Load Capacity
    52156 lbf

Overview

Mfr description
NK 95/36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought