Motion
HJ 317 EC/VA301

SKF
HJ 317 EC/VA301

Cylindrical Roller Bearing Angle Ring - 3.3438 in Bore, 4.6380 in OD, Bearing steel Material
MI ITEM #08485620
MFR #HJ 317 EC/VA301
List Price$502.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HJ 317 EC/VA301

Cylindrical Roller Bearing Angle Ring - 3.3438 in Bore, 4.6380 in OD, Bearing steel Material
MI ITEM #08485620
MFR #HJ 317 EC/VA301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$502.43/each for your price

Overview

Mfr description
HJ 317 EC/VA301
  • Locate the shaft axially if there are no NJ or NUP design locating bearings within the product range Provide an extended inner ring seat for heavily loaded bearings in the locating position Simplify design or mounting procedures

Specifications

  • Bore Diameter
    3.3438 in
  • Outside Diameter
    4.6380 in
  • Material
    Bearing steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text