Motion
QJ 307 N2MA/C2L

SKF
QJ 307 N2MA/C2L

Four-Point Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open
MI ITEM #08485626
MFR #QJ 307 N2MA/C2L
Price$398.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 307 N2MA/C2L

Four-Point Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open
MI ITEM #08485626
MFR #QJ 307 N2MA/C2L

Mfr description
QJ 307 N2MA/C2L
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.83/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Contact Angle
    35 °
  • Inner Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.245 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 307 N2MA/C2L
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C2
  • Manufacturer Upc Number
    7316570439304
  • Product Type
    Four-Point Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    QJ 300
  • Snap Ring
    Retaining slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570439304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)