Motion
TS 72

SKF
TS 72

340 mm Bore, Steel with Silicone Element Material, Compatible Bore: 340 mm , 375 mm OD, 42 mm Overall Width
Mi Item #08485629
MFR #TS 72
Price$2,780.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TS 72

340 mm Bore, Steel with Silicone Element Material, Compatible Bore: 340 mm , 375 mm OD, 42 mm Overall Width
Mi Item #08485629
MFR #TS 72

Mfr description
TS 72
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,780.32/each

Specifications

Dimensions

  • Bore Diameter
    340 mm
  • Compatible Bore Diameter
    340 mm
  • Outside Diameter
    375 mm
  • Overall Width
    42 mm
  • Width
    1.6535 in, 42 mm

Details

  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)