Motion
61984 MA

SKF
61984 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 420 mm ID, 560 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #08485630
MFR #61984 MA
List Price$45,151.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61984 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 420 mm ID, 560 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #08485630
MFR #61984 MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45,151.02/each for your price

Overview

Mfr description
61984 MA
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    65 mm
  • Element Material
    Bearing steel
  • Series
    619
  • Radial Dynamic Load Capacity
    78908 lbf
  • Radial Static Load Capacity
    134885 lbf
  • Manufacturer Catalog Number
    61984 MA
  • UPC_NO
    7316570444063
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    61984 MA
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 61984 MA is a 420 mm bore radial/deep groove ball bearing with 560 mm OD, 65 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text