Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMK 20

KMK Series Bearing Lock Nut - 5.1181 in OD, 20 mm Width
Mi Item #08485633
MFR #KMK 20

Mfr description
KMK 20
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter  
    5.1181 in
  • Overall Width
    20 mm
  • Weight
    1.852 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KMK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)