Motion
24152 CCK30/C4W33

SKF
24152 CCK30/C4W33

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 180 mm Width, Tapered 1:30 Bore, Open, C4
MI ITEM #08485660
MFR #24152 CCK30/C4W33
Price$35,628.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24152 CCK30/C4W33

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 180 mm Width, Tapered 1:30 Bore, Open, C4
MI ITEM #08485660
MFR #24152 CCK30/C4W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35,628.76/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    180 mm
  • Weight
    239.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:30
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:30, Open, Steel cage, C4
  • Finish Coating
    None
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316570466355
  • Max Rpm
    950 rpm
  • Maximum Speed
    950 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    241
  • UPC_NO
    7316570466355

Overview

Mfr description
24152 CCK30/C4W33
  • Spherical Roller Bearing, Taper bore 1:30, Open, Steel cage, C4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought