Motion
AH 24028

SKF
AH 24028

Withdrawal Sleeve - 135 mm Bore Dia., M145 x 2 Thread Size
Mi Item #08485669
MFR #AH 24028
Price$821.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 24028

Withdrawal Sleeve - 135 mm Bore Dia., M145 x 2 Thread Size
Mi Item #08485669
MFR #AH 24028

Mfr description
AH 24028
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$821.70/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Thread Size  
    M145 x 2

Details

  • Product Type
    Adapter Sleeves
  • Series
    AH
  • Taper
    1:30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)