Motion
NA 69/22

SKF
NA 69/22

Needle Roller Bearing - 22 mm Bore, 39 mm OD, 30 mm Width
Mi Item #08485674
MFR #NA 69/22
Price$190.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 69/22

Needle Roller Bearing - 22 mm Bore, 39 mm OD, 30 mm Width
Mi Item #08485674
MFR #NA 69/22

Mfr description
NA 69/22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.94/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    39 mm
  • Overall Width  
    30 mm
  • Weight
    0.32 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 69/22 Needle Roller Bearing features a 22 mm bore diameter, 39 mm outside diameter, 30 mm overall width, and a weight of 0.32 lbs, ideal for industrial use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    15000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8295 lbf
  • Radial Static Load Capacity
    12814 lbf
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)