Motion
6026/C4

SKF
6026/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #08485682
MFR #6026/C4
List Price$994.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6026/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #08485682
MFR #6026/C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$994.07/each for your price

Overview

Mfr description
6026/C4
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    33 mm
  • Element Material
    Bearing steel
  • Series
    60
  • Radial Dynamic Load Capacity
    25170 lbf
  • Radial Static Load Capacity
    22470 lbf
  • Manufacturer Catalog Number
    6026/C4
  • UPC_NO
    7316570487329
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6026/C4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6026/C4 is a 130 mm bore radial/deep groove ball bearing with 200 mm OD, 33 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text