Motion
2788/2720/QCL7C

SKF
2788/2720/QCL7C

1.5000 in Bore, 3.0000 in OD, 25.65 mm Width
Mi Item #08485686
MFR #2788/2720/QCL7C
Price$312.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2788/2720/QCL7C

1.5000 in Bore, 3.0000 in OD, 25.65 mm Width
Mi Item #08485686
MFR #2788/2720/QCL7C

Mfr description
2788/2720/QCL7C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter
    3.0000 in
  • Overall Width
    25.65 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)