Motion
HJ 205 EC

SKF
HJ 205 EC

Crossed Roller Bearing - 0.9840 in Bore, 1.3660 in OD, Bearing steel Material
Mi Item #08485691
MFR #HJ 205 EC
Price$442.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HJ 205 EC

Crossed Roller Bearing - 0.9840 in Bore, 1.3660 in OD, Bearing steel Material
Mi Item #08485691
MFR #HJ 205 EC

Mfr description
HJ 205 EC
  • Locate the shaft axially if there are no NJ or NUP design locating bearings within the product range Provide an extended inner ring seat for heavily loaded bearings in the locating position Simplify design or mounting procedures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.61/each

Specifications

Dimensions

  • Bore Diameter
    0.9840 in
  • Outside Diameter
    1.3660 in

Details

  • Material
    Bearing steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)