Motion
YAR 210-2RF

SKF
YAR 210-2RF

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 90 mm OD, 2.0313 in Width
Mi Item #08485692
MFR #YAR 210-2RF
Price$237.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 210-2RF

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 90 mm OD, 2.0313 in Width
Mi Item #08485692
MFR #YAR 210-2RF

Mfr description
YAR 210-2RF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.97/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    2.0313 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)