Motion
TSN 316 S

SKF
TSN 316 S

90 mm Bore, Steel with Silicone Element Material, Compatible Bore: 90 mm , 138.50 mm OD, 24 mm Overall Width
Mi Item #08485697
MFR #TSN 316 S
Price$984.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 316 S

90 mm Bore, Steel with Silicone Element Material, Compatible Bore: 90 mm , 138.50 mm OD, 24 mm Overall Width
Mi Item #08485697
MFR #TSN 316 S

Mfr description
TSN 316 S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$984.06/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Compatible Bore Diameter
    90 mm
  • Outside Diameter
    138.50 mm
  • Overall Width
    24 mm
  • Width
    0.9449 in, 24 mm

Details

  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)