Motion
LGWM 1/5

SKF
LGWM 1/5

Lithium Composition, 1 NLGI Grade, 5 kg Size, Can Container, Brown Color, Water Resistant
MI ITEM #08485710
MFR #LGWM 1/5
Price$282.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGWM 1/5

Lithium Composition, 1 NLGI Grade, 5 kg Size, Can Container, Brown Color, Water Resistant
MI ITEM #08485710
MFR #LGWM 1/5

Mfr description
LGWM 1/5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.45/each

Specifications

Dimensions

  • Container Size
    5 kg
  • Net Weight
    11 lbs
  • NLGI Grade
    1
  • Shelf Life
    5 yr

Details

  • Base Type
    Mineral
  • Color
    Brown
  • Composition
    Lithium
  • Container Type
    Can
  • Dropping Point
    338 °F
  • Form
    Grease
  • Grease Thickener
    Lithium
  • Lubricant Type
    LGWM 1
  • Max Operating Temperature
    230 °F
  • Min Operating Temperature
    -22 °F
  • Oil Type
    Mineral
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)