Motion
AHX 3228 G

SKF
AHX 3228 G

Withdrawal Sleeve - 135 mm Bore Dia., M150 x 2 Thread Size
Mi Item #08485721
MFR #AHX 3228 G
Price$1,301.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3228 G

Withdrawal Sleeve - 135 mm Bore Dia., M150 x 2 Thread Size
Mi Item #08485721
MFR #AHX 3228 G

Mfr description
AHX 3228 G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,301.72/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Thread Size  
    M150 x 2

Details

  • Product Type
    Adapter Sleeves
  • Series
    AHX
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)