Motion
NKS 24

SKF
NKS 24

Needle Roller Bearing - 24 mm Bore, 37 mm OD, 20 mm Width
MI ITEM #08485722
MFR #NKS 24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKS 24

Needle Roller Bearing - 24 mm Bore, 37 mm OD, 20 mm Width
MI ITEM #08485722
MFR #NKS 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NKS 24

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    5845 lbf
  • Cage Material
    Sheet Steel
  • Radial Static Load Capacity
    7531 lbf
  • Dynamic Load Capacity
    5845 lbf
  • Material
    Bearing steel
  • Static Load Capacity
    7531 lbf
  • Max Rpm
    17000 rpm
  • Series
    NKS
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.15 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKS 24 Needle Roller Bearing features a 24 mm bore diameter, 37 mm outside diameter, 20 mm overall width, and a weight of 0.15 lbs, making it suitable for compact industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text