Specifications
Dimensions
- Bore Diameter26.378 in
- Outside Diameter30.7087 in
- Overall Width80 mm
- Weight151.017 lbs
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesHM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)