Motion
PNA 35/55

SKF
PNA 35/55

Alignment Needle Roller Bearing - 35 mm Bore, 55 mm OD, 20 mm Width
Mi Item #08485727
MFR #PNA 35/55
Price$241.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PNA 35/55

Alignment Needle Roller Bearing - 35 mm Bore, 55 mm OD, 20 mm Width
Mi Item #08485727
MFR #PNA 35/55

Mfr description
PNA 35/55
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.91/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm
  • Weight
    0.39 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    5935 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The PNA 35/55 Alignment Needle Roller Bearing features a 35 mm bore diameter, 55 mm outside diameter, 20 mm overall width, and a weight of 0.39 lbs, suitable for demanding applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    11000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5935 lbf
  • Radial Static Load Capacity
    11465 lbf
  • Static Load Capacity
    11465 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)