Motion
H 308 C

SKF
H 308 C

Adapter Sleeve - 35 mm Bore Dia., M40x1.5 Thread Size
MI ITEM #08485733
MFR #H 308 C
Price$99.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 308 C

Adapter Sleeve - 35 mm Bore Dia., M40x1.5 Thread Size
MI ITEM #08485733
MFR #H 308 C

Mfr description
H 308 C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.31/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Thread Size  
    M40x1.5

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)