Motion
NKXR 30 Z

SKF
NKXR 30 Z

Needle Roller Bearing - 30 mm Bore, 42 mm OD, 30 mm Width
MI ITEM #08485736
MFR #NKXR 30 Z
Price$641.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKXR 30 Z

Needle Roller Bearing - 30 mm Bore, 42 mm OD, 30 mm Width
MI ITEM #08485736
MFR #NKXR 30 Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$641.76/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm
  • Weight
    0.32 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Long Description
    The NKXR 30 Z Needle Roller Bearing features a 30 mm bore diameter, 42 mm outside diameter, 30 mm overall width, and a weight of 0.32 lbs, designed for heavy-duty use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6000 rpm
  • Product Type
    Needle Roller Bearings

Overview

Mfr description
NKXR 30 Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought