Motion
BA2B 459308

SKF
BA2B 459308

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 90 mm OD, 46 mm Width, 35 ° Contact, Open
Mi Item #08485761
MFR #BA2B 459308
Price$1,705.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 459308

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 90 mm OD, 46 mm Width, 35 ° Contact, Open
Mi Item #08485761
MFR #BA2B 459308

Mfr description
BA2B 459308
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,705.98/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    35 °
  • Inner Ring Width
    46 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    46 mm
  • Weight
    2.826 lbs

Details

  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    BA2B 459308
  • Duplex Type
    Special
  • Element Material
    Bearing steel
  • Flush Ground
    No
  • Manufacturer Upc Number
    7316570562736
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    7000 rpm
  • Maximum Operating RPM
    7000 rpm
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    79300 N, 17800 lbs
  • Radial Static Load Capacity
    14700
  • Relubricatable
    No
  • Row Type Fill Slot
    2
  • Series
    BA2B 4593
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570562736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)