Motion
IR 90X100X26

SKF
IR 90X100X26

Inner Ring - 90 mm Bore, 100 mm OD, Bearing steel
MI ITEM #08485769
MFR #IR 90X100X26
List Price$277.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 90X100X26

Inner Ring - 90 mm Bore, 100 mm OD, Bearing steel
MI ITEM #08485769
MFR #IR 90X100X26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$277.85/each for your price

Overview

Mfr description
IR 90X100X26

Specifications

  • Bore Diameter
    90 mm
  • Outside Diameter
    100 mm
  • Material
    Bearing steel
  • Bore Type
    Straight
  • Series
    IR
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Internal Clearance
    CN
  • Weight
    0.6482 lbs
  • Bearing Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 90X100X26 is an inner ring with a 90 mm bore diameter and 100 mm outside diameter; overall width is not specified, weighing 0.6482 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text