Motion
Z 004

SKF
Z 004

20 mm Bore, Compatible Bore: 20 mm , 42 mm OD, 5 mm Overall Width
Mi Item #08485779
MFR #Z 004
Price$16.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
Z 004

20 mm Bore, Compatible Bore: 20 mm , 42 mm OD, 5 mm Overall Width
Mi Item #08485779
MFR #Z 004

Mfr description
Z 004
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.11/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Compatible Bore Diameter
    20 mm
  • Outside Diameter
    42 mm
  • Overall Width
    5 mm
  • Width
    0.1969 in, 5 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)