Motion
SIKAC 12 M/VZ019

SKF
SIKAC 12 M/VZ019

Spherical Plain Bearing - 12 mm Bore, 33 mm OD, 16 mm, 0.6299 in Inner Ring Width, Open
Mi Item #08485782
MFR #SIKAC 12 M/VZ019
Price$244.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIKAC 12 M/VZ019

Spherical Plain Bearing - 12 mm Bore, 33 mm OD, 16 mm, 0.6299 in Inner Ring Width, Open
Mi Item #08485782
MFR #SIKAC 12 M/VZ019

Mfr description
SIKAC 12 M/VZ019
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.55/each

Specifications

Dimensions

  • Ball Diameter
    0.8750 in, 22.23 mm
  • Bore Diameter  
    12 mm
  • Inner Ring Width  
    0.6299 in, 16 mm
  • Misalignment Angle  
    13 °
  • Outer Ring Width
    12.50 mm | 0.4921 in
  • Outside Diameter  
    33 mm
  • Overall Width
    16 mm
  • Weight
    0.25 lbs

Details

  • Additional Details
    Steel on Bronze | Right-hand female thread
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Bearing steel
  • Liner Material
    Bronze
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SIKAC 12 M/VZ019
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    12201.4 N, 2743 lbf
  • Radial Static Load Capacity
    13998.6 N, 3147 lbf
  • Series
    SIKAC
  • Type Of Bearing
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)