1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TS 38/160
160 mm Bore, Steel with Silicone Element Material, 205 mm OD, 42 mm Overall Width
MI ITEM #
08485784
MFR #
TS 38/160
List Price
$798.03
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TS 38/160
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TS 38/160
160 mm Bore, Steel with Silicone Element Material, 205 mm OD, 42 mm Overall Width
MI ITEM #
08485784
MFR #
TS 38/160
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$798.03
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TS 38/160
Specifications
Width
1.6535 in, 42 mm
Outside Diameter
205 mm
Overall Width
42 mm
Material
Steel with Silicone Element
Bore Diameter
160 mm
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data