Motion
NKIS 65

SKF
NKIS 65

Needle Roller Bearing - 65 mm Bore, 95 mm OD, 28 mm Width
MI ITEM #08485786
MFR #NKIS 65
List Price$455.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIS 65

Needle Roller Bearing - 65 mm Bore, 95 mm OD, 28 mm Width
MI ITEM #08485786
MFR #NKIS 65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$455.64/each for your price

Overview

Mfr description
NKIS 65

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    15827 lbf
  • Cage Material
    Sheet Metal
  • Radial Static Load Capacity
    29675 lbf
  • Dynamic Load Capacity
    15827 lbf
  • Material
    Bearing steel
  • Static Load Capacity
    29675 lbf
  • Max Rpm
    6000 rpm
  • Series
    NKIS
  • Internal Clearance
    CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    1.41 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKIS 65 Needle Roller Bearing features a 65 mm bore diameter, 95 mm outside diameter, 28 mm overall width, and a weight of 1.41 lbs, making it ideal for demanding industrial environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text