Motion
29484 EM

SKF
29484 EM

Spherical Roller Thrust Bearing - 420 mm Bore, 730 mm OD, Bearing steel Material
Mi Item #08485788
MFR #29484 EM
Price$133,847.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29484 EM

Spherical Roller Thrust Bearing - 420 mm Bore, 730 mm OD, Bearing steel Material
Mi Item #08485788
MFR #29484 EM

Mfr description
29484 EM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133,847.02/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    730 mm
  • Weight
    717.0 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Dynamic Load Capacity
    1753510 lbf
  • Lubrication
    Unlubricated
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1752800 lbf
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • Series
    294
  • Static Load Capacity
    6182246 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • UPC_NO
    7316570589214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)