Motion
6307/C3VB359

SKF
6307/C3VB359

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #08485795
MFR #6307/C3VB359
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6307/C3VB359

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #08485795
MFR #6307/C3VB359

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6307/C3VB359
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit w/special features

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    Manufacturer specific
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    21 mm
  • Element Material
    Bearing steel
  • Series
    63
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    4271 lbf
  • Manufacturer Catalog Number
    6307/C3VB359
  • UPC_NO
    7316570591903
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit w/special features
  • Description
    6307/C3VB359
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6307/C3VB359 is a 35 mm bore radial/deep groove ball bearing with 80 mm OD, 21 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text