Motion
NUTR 4090 A

SKF
NUTR 4090 A

Yoke Roller Bearing - 40 mm Bore
Mi Item #08485799
MFR #NUTR 4090 A
Price$354.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 4090 A

Yoke Roller Bearing - 40 mm Bore
Mi Item #08485799
MFR #NUTR 4090 A

Mfr description
NUTR 4090 A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.40/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    90 mm
  • Overall Width
    32 mm
  • Weight
    2.489 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    15332 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    1800 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    15332 lbf
  • Radial Static Load Capacity
    20570 lbf
  • Static Load Capacity
    20570 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)