Motion
IR 190X210X50

SKF
IR 190X210X50

Inner Ring - 190 mm Bore, 210 mm OD, Bearing steel
MI ITEM #08485815
MFR #IR 190X210X50
Your Price$947.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 190X210X50

Inner Ring - 190 mm Bore, 210 mm OD, Bearing steel
MI ITEM #08485815
MFR #IR 190X210X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$947.71/each(List $1,089.87)

Overview

Mfr description
IR 190X210X50

Specifications

  • Bore Diameter
    190 mm
  • Outside Diameter
    210 mm
  • Material
    Bearing steel
  • Bore Type
    Straight
  • Series
    IR
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Internal Clearance
    CN
  • Weight
    5.313 lbs
  • Bearing Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 190X210X50 is an inner ring with a 190 mm bore diameter, 210 mm outside diameter, and unspecified overall width, weighing 5.313 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text