Motion
16038/C3

SKF
16038/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 290 mm OD, 31 mm Width, Open, Without Snap Ring
MI ITEM #08485819
MFR #16038/C3
List Price$3,543.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16038/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 290 mm OD, 31 mm Width, Open, Without Snap Ring
MI ITEM #08485819
MFR #16038/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,543.01/each for your price

Overview

Mfr description
16038/C3
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    31 mm
  • Element Material
    Bearing steel
  • Series
    160
  • Radial Dynamic Load Capacity
    33260 lbf
  • Radial Static Load Capacity
    37300 lbf
  • Manufacturer Catalog Number
    16038/C3
  • UPC_NO
    7316570614572
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    16038/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16038/C3 is a 190 mm bore radial/deep groove ball bearing with 290 mm OD, 31 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought