Specifications
Dimensions
- Outside Diameter70 mm
- Weight0.1213 lbs
Details
- Bearing MaterialBearing steel
- Finish CoatingUncoated
- Manufacturer Product Page
- MaterialBearing steel
- Product TypeRoller Thrust Bearing Washers
Overview
Mfr description
LS 5070