1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
FBSD 25/QBCA
Ball Screw - 25 mm Nominal Screw Diameter
Mi Item #
08485834
MFR #
FBSD 25/QBCA
Price
$3,260.86
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Ball Screw Parts
SKF FBSD 25/QBCA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
FBSD 25/QBCA
Ball Screw - 25 mm Nominal Screw Diameter
Mi Item #
08485834
MFR #
FBSD 25/QBCA
Mfr description
FBSD 25/QBCA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,260
.86
/each
Add to Cart
Specifications
Dimensions
Height
120 mm
Length
82 mm
Nominal Screw Diameter
25 mm
Overall Length
82 mm
Details
Measurement Standard
Metric
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items