Motion
NKI 90/26

SKF
NKI 90/26

Needle Roller Bearing - 90 mm Bore, 120 mm OD, 26 mm Width
MI ITEM #08485838
MFR #NKI 90/26
Price$821.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 90/26

Needle Roller Bearing - 90 mm Bore, 120 mm OD, 26 mm Width
MI ITEM #08485838
MFR #NKI 90/26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$821.31/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    26 mm
  • Weight
    1.72 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 90/26 Needle Roller Bearing features a 90 mm bore diameter, 120 mm outside diameter, 26 mm overall width, and a weight of 1.72 lbs, designed for heavy-duty machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4500 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    17198 lbf
  • Radial Static Load Capacity
    35070 lbf
  • Series
    NKI

Overview

Mfr description
NKI 90/26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought